Beli rubber tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- 3M Self-fusing Insulating TapeDeskripsi:- A cutter is required for cuttingatribut:
- Tensile Strength (N/mm): 98/10
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 10kV / mm
- Color: black
- Length (m): 4.5
- Base Material: EP rubber
- Dielectric Breakdown Voltage (kV/mm): 10
- Feature: Electrical insulation, waterproof
- Main application: For electrical insulation
- Release Liner: Yes
- Tensile Strength (N/10mm): 98
- Thickness (mm): 0.76
- Type: Self fusion
- NiGK Corporation Thermo Label [[RU]] Supermini 3K (Label Termal)Deskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat monitoring for electronic components such as transistor, IC, condenser, coil. -3 Points Display Type (small type)-Applicable for indoor use only.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Element Size: phi1.5mm
- Sheet Size: 6.5x11mm
- Measurement Precision: ±2°C
- Measurement Method : Irreversible
- Purpose of Use: Heat monitoring for electronic components such as transistor, IC, condenser, coil.
- 3M Vinyl Tape 117 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.8/10
- Tensile Strength (N/mm): 25/10
- Adhesive Force (N/mm): 2.8 (Steel)
- Dielectric Breakdown Voltage (kV/mm): 25
- Elongation (%): 180
- Main application: For electrical insulation
- Operating Temperature Range (°C): -10 to 80
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Broco Stop Kontak Standard Line (Power Socket/Power Outlet)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Rated Current (A): 16
- Voltage (V): 250
- ER TAPE Duct & Repair Tape (Lakban Hitam / Lakban Serbaguna)Deskripsi:Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.atribut:
- Brand and Series: ER TAPE
- Common Industry: Automotive; Electronics; General Maintenance & Repair
- Environment: Indoor and Outdoor
- Maximum Tape Performance Temperature (°C): 200
- Minimum Tape Performance Temperature (°C): -40
- Standards: MIL-SPEC CID-A-A-59163; UL 510
- Tape Adhesive Material: Silicone
- Tape Backing Material: Silicone Rubber
- Tape Brand: ER TAPE
- Tape Sub-Type: Self-Fusing Tape
- Tape Tensile Strength (lbs/inch): 700
- Temperature Range (°C): -40 to 200
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
- Nitoms Isolasi Bolak Balik Super Strong untuk Permukaan Karet (Double Tape)atribut:
- Material: Base material:Polyester film, Adhesive:Surface A (Release paper side):acrylic, surface B:rubber.
- Color: Black
- Width (mm): 20
- Length (m): 20
- Thickness (mm): 0.15
- Adhesive Strength: 20.4 (Surface 1)/11.8 (Surface 2) N/20mm
- NITTO Butyl Rubber Self-Fusing Tape, Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength: 5.9N/10mm
- Working Temperature Range: 0 to 70degrees
- Insulation breakdown strength: 44kV/mm
- PYOLAN Waterproof Sealing Tape (Lakban Kedap Air)Deskripsi:-A non toluene type waterproof tape which is a type to respond to sick house syndromes.-As it uses acrylic adhesive, it doesn't swell moisture permeable/waterproof sheets.-For joints of insulator.-For waterproof around frames.-Single-sided Type.atribut:
- Thickness (mm): 0.22
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- Purpose of Use: For joints of insulator. For waterproof around frames.
- Tensile Strength (N/10mm): 60
- Viscosity (N/10mm): 16
- Konishi Waterproof Sealing Tape (Lakban Kedap Air)atribut:
- Color: Dark brown
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- W x L (mm x m): 50x20
- Nashua Duct & Repair Tape (Lakban Hitam / Lakban Perbaikan)Deskripsi:This cloth-backed duct tape has a strong adhesive that complies with UL standards and has the corresponding UL standard printed on the tape. This tape is used in HVAC applications to seal, seam, and join ductwork and provide evidence that the work is UL-compliant.atribut:
- Environment: Indoor and Outdoor
- 888 Rubber Tapeatribut:
- Color: Black
- Application: Carton, sealing Waterproof
- Daimaru Alumunium FoilDeskripsi:Aluminium foil, rol aluminium tanpa lapisan plastik untuk menutup makanan, mengemas daging, atau juga mengemas cokelat batangan. Aluminium merupakan pengemas makanan yang aman, karena tidak beracun dan juga tidak mudah bereaksi secara kimia jika terkena makanan karena stabil terhadap sifat asam dan basa makanan. Selain itu kelebihan dari aluminium ialah untuk mencegah udara dan cahaya masuk, yang akan mengakibatkan perubahan kualitas, yakni aroma dan rasanya. Membungkus suatu produk makanan dengan aluminium foil akan membuat produk makanan lebih awet. Dengan aluminium foil juga mampu digunakan sebagai penghantar panas yang baik, sehingga dapat Juga digunakan untuk membungkus bahan makanan yang akan dipanggang di dalam oven atau memasak diatas pemanggang, kegunaanya ialah agar kelebaban dari makanan tidak banyak berkurang.atribut:
- Color: Silver
- Width (cm): 30
- Length (m): 7.6
- Thickness (micron): 0.2
- Quality: Food Grade
- NITTO Butyl Rubber Self-Fusing Tape, No Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength (N/10mm): 5.90
- Insulation Breakdown Strength (kV/mm): 44
- Working Temperature Range: 0 to 70degrees
- Daimaru Lakban Kain 36mmx12m (Solasi / Selotip)atribut:
- Color: Black
- Size (mmxm): 36x12
- HOKI Tape Rubber TapeDeskripsi:Rubber Tape memberikan daya rekat yang sangat baik pada permukaan yang tidak beraturan / tidak rata.Isolasi listrik primer untuk penyambungan kabel dari 600V ke 69 kV pada semua kabel dielektrik padatCocok untuk melapisi sambungan dan terminasi tegangan tinggi.Rubber bisa menjadi pelindung sambungan/konektor kabel feeder atau juga sealing terminal kabel power tegangan tinggi. Fungsinya untuk mencegah air agar tidak masuk, melindungi konektor dari kelembaban, menjaga konektor power agar tidak mengalami korosi serta dapat digunakan juga untuk pipa besi.
- monotaro Edge Cushion Tape (Lakban Busa)Deskripsi:Just sticking to the workbench or post of the pillar will soften the impact when foam polyethylene's excellent cushioning property hits. There are few glue residue. You can re-thicken even after peeling off. You can easily cut and process with a cutter, scissors, etc. The material is hard to suck water and is excellent in weather resistance.. To the shock absorption of Kado. As cushioning material. [For indoor use]Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Adhesive: Urethane series
- Base Material: Expanded polyethylene
- Tape Width (mm): 50
- Tape Length (m): 2
- Tape Thickness (mm): 4
- Characteristic: Water and weather resistance
- AVON PVC Electrical Tape Extra Wide (Isolasi Kabel Listrik)Deskripsi:Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991atribut:
- Color: Black
- Tape Thickness (mm): 0.13
- Material: PVC
- Length (mm): 33
- Application Temperature Range (°C): 0 to 40
- Resistance Features: Flame Retardant
- Service Temperature Range (°C): -5 to 80
- Standards Met: BS 4J10:1991;BS EN 60454-3-1/Type 2
- Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)atribut:
- Scale Specification: Metric scale
- Material: Aluminium
Daftar Harga rubber tape Terbaru November 2026
| Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel) | Rp189.900 |
| 3M Self-fusing Insulating Tape | Rp159.900 |
| NiGK Corporation Thermo Label [[RU]] Supermini 3K (Label Termal) | Rp449.900 |
| 3M Vinyl Tape 117 (Lakban Listrik) | Rp41.900 |
| Broco Stop Kontak Standard Line (Power Socket/Power Outlet) | Rp44.900 |
| ER TAPE Duct & Repair Tape (Lakban Hitam / Lakban Serbaguna) | Rp259.900 |
| Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong) | Rp589.900 |
| Nitoms Isolasi Bolak Balik Super Strong untuk Permukaan Karet (Double Tape) | Rp129.900 |
| NITTO Butyl Rubber Self-Fusing Tape, Separator | Rp199.900 |
| PYOLAN Waterproof Sealing Tape (Lakban Kedap Air) | Rp209.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/dmP105582490-1.jpg)

![NiGK Corporation Thermo Label [[RU]] Supermini 3K (Label Termal)](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Lakban%2C%20Stik%20Suhuu/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%20Supermini%203K%20(Label%20Termal)/P102642384-1.jpg)
/djP103629487-1.jpg)
/kyP110051754-1.jpg)
/rbP109361983-11.jpg)
/ogP101004880-5.jpg)
/P102031537-1.jpg)

/P103030717-1.jpg)
/P103044864-1.jpg)
/17P109362043-11.jpg)



/P102265864-1.jpg)

/P102234280-1.jpg)
/9gP102129340-3.jpg)
/P102952740-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)